Beli bosch laser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- BOSCH Laser levelDeskripsi:4 horizontal lines, 4 vertical lines, plumb line, and ground level. The vertical line can be moved using the ground level as a fulcrum. Designed for harsh field environments, it is IP65 rated. Three power sources are available: 10.8V, 18V lithium-ion battery, and C alkaline batteries (BA18-C adapter required, sold separately). With the optional receiver, it can be used within a radius of 120m. Connectable to the LevellingRemote app.Vertical and leveling workatribut:
- Continuous Operating Time (hour): AA alkaline battery 8/10.8V 2Ah battery 8/18V 4Ah battery 20
- Dimensions (Length L x Width W x Height H) (mm): 103x205x158
- Dust/Water Protection: IP65
- Irradiation range: 35/120m (when using receiver)
- Light Source: Laser diode/Wavelength: 500-540nm/Output: 10mW or less (Class 2)
- Mass (kg): 1.8 (including batteries)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Pocket LevelDeskripsi:The liquid color of vial may change by UV effect. There is no effect on accuracy and sensitivity.Do noy use vertically.atribut:
- Sensitivity: Sensitivity 0.5mm / m = 0.0286degree
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.atribut:
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Self Leveling Range: ±4°
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
- TSUZUMI Generator Diesel Set Mini Series (Genset Diesel)atribut:
- Frequency (Hz): 50
- Starting: Electric
- BOSCH Rotary Laser Level (Laser Line)Deskripsi:These rotary laser levels generate horizontal and vertical light beams. Their horizontal beam projects out to the sides in a full circle to provide a horizontal reference plane for applications such as grading and height alignment. Their vertical beam projects upwards to provide a plumb line to position footings, walls, doors, framing, and more.atribut:
- UNSPSC: 27111802
- Battery Type: AA; D
- Bluetooth: Not Bluetooth Compatible
- Includes Battery: Batteries Included
- Laser Beam Color: Red
- Laser Class: Class 3R
- Laser Output (mW): <5
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Mount Type: Mounting Bracket; Tripod
- Number of Dots: 2
- Overall Depth (inch): 7
- Overall Height (inch): 7 1/2
- Overall Width (inch): 6 11/16
- Self Leveling Range: ±5°
- Tripod Thread Size (inch): 5/8-11
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton)Deskripsi:- Bull-point 280mm- Side Handle- Case
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- KRISBOW Meteran Laser Level Cross Line (Laser Line)atribut:
- Length (m): 10
- BEiTER Meteran Laser Level (Laser Line)Deskripsi:Working Range - Red Laser : 15m - Green Laser : 25m
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- Taffware Self Leveling Projector Green Laser 2 LineDeskripsi:Laser level adalah sebuah alat bantu yang digunakan untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat ini terdiri dari 2 buah laser point sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan. Alat ini biasa digunakan untuk keperluan konstruksi dimana dibutuhkan ketepatan presisi yang sempurna
- SAFETY JOGGER Sepatu Boots Safety X2000 S3 (Sepatu Proyek)atribut:
- Series: X2000 S3
- SNI License: Yes
- Color: Cokelat - Navy
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- SOJIKYO Spirit Level Laser 3in1 (Waterpass)Deskripsi:Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahariatribut:
- Type: Multipurpose Waterpass Laser 3in1
- Wavelength (nm): 630-680
- Power Source: 3x Baterai Kancing LR44/AG13
- Tape Measuring Length (m): 2.5 dengan pengunci
- Dimensions (cm): 18.5x6.2x2.8
- maximum output (mW): 5
Daftar Harga bosch laser Terbaru October 2026
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| BOSCH Laser level | Rp29.999.900 |
| TRUSCO Pocket Level | Rp239.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp3.199.900 |
| BOSCH Laser Distance Meter | Rp1.499.900 |
| TSUZUMI Generator Diesel Set Mini Series (Genset Diesel) | Rp19.999.900 |
| BOSCH Rotary Laser Level (Laser Line) | Rp25.999.900 |
| Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser) | Rp539.900 |
| BOSCH Corded Hammer Drill for Concrete (Mesin Bor Beton) | Rp2.799.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp2.499.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P101518183-1.jpg)


/mbP109737803-6.jpg)

/ipP105691673-1.jpg)
/muP109880822-3.jpg)
/o4P107923868-1.jpg)
/4pP105530169-3.jpg)
/g8P109737584-6.jpg)
/P101518176-1.jpg)
/7aP107071262-2.jpg)
/P103138709-1.jpg)
/dnP106779491-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/SAFETY%20JOGGER%20Sepatu%20Boots%20Safety%20X2000%20S3%20(Sepatu%20Proyek)/P102038406-1.jpg)
/P103021605-1.jpg)
/fnP106661563-1.jpg)
/P101518657-6.jpg)
/05P106561005-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)